Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Right, Size 16
Mfr # 89161
Zoro # G7785626
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos
- Material Laminate, Nylon
- Color Black
- Includes Holster
Product Information
- Brand Uncle Mikes
- MFR # 89161
- Zoro # G7785626
- UPC # 043699891610
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 16 |
Details
Item | OT ITP Holster |
Hand | Right |
Weapon Model | 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos |
Material | Laminate, Nylon |
Color | Black |
Includes | Holster |
Description
OT ITP Holster, Right, Weapon Model 3-1/4 In.- 3-3/4 In. Barrel Medium and Large Autos, Size 16, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Grain Pearl Goatskin Driver, Size X2L (20-1-1610-X2L)
- BANNER STAKES Magnetic Belt Barrier, Restricted Area, Rd (MH5008)
- REFRIGIWEAR Polarforce Glove Black Lar (0518RBLKLAR)
- LYLE Danger Sign, 14x10 In., English, U1-1033-RD_14X10 (U1-1033-RD_14X10)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES OT ITP Holster, Left, Size 10 (89102)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- Uncle Mikes Workwear and Protective Clothing