Shop All Weapon Holsters
Uncle Mikes
OT ITP Holster, Right, Size 1
Mfr # 89011
Zoro # G7769666
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Hand Right
- Material Laminate, Nylon
- Weapon Model 3-4 in Barrel Medium Autos
- Includes Holster
Product Information
- Brand Uncle Mikes
- MFR # 89011
- Zoro # G7769666
- UPC # 043699890118
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 1 |
Details
Item | OT ITP Holster |
Color | Black |
Hand | Right |
Material | Laminate, Nylon |
Weapon Model | 3-4 in Barrel Medium Autos |
Includes | Holster |
Description
OT ITP Holster, Right, Weapon Model 3-4 In. Barrel Medium Autos, Size 1, Material Laminate, Nylon, Color Black, Includes Holster
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Glasses B5 Series (S74701)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, Spanish, 475R61 (475R61)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3455)
- CONDOR Stick Welding Gloves, Cowhide Palm, L, PR (4JF96)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES Holster, RH, Glock, Nylon, Black (43211)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- UNCLE MIKES OT ITP Holster, Left, Size 5 (89052)
- UNCLE MIKES PDA Style Holster, Black (64003)
- Uncle Mikes Weapon Holsters