Shop All Body Armor Accessories
Uncle Mikes
Mag Case, Black
Mfr # 51371
Zoro # G7869766
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Magazine Pouches
- Color Black
- Material Kydex
- For Use With .45, 10mm
- Holds Magazines
Product Information
- Brand Uncle Mikes
- MFR # 51371
- Zoro # G7869766
- UPC # 043699513710
- Country of Origin Philippines
- Category Body Armor Accessories
Dimensions
Length (In.) | 1 87/100 in |
Width (In.) | 6 in |
Details
Sub-Category | Magazine Pouches |
Item | Mag Case |
Color | Black |
Item - Tactical Pouches | Magazine Pouch |
Material | Kydex |
For Use With | .45, 10mm |
Holds | Magazines |
Features | Internal Tensioning Device for Security. Fits Belt Loops Up to 1-2/4 in or Can Be Clipped Over A Wasitband. |
Includes | Case |
Description
Mag Case, Color Black, Material Kydex, Length (In.) 1 87/100 in, Width (In.) 6 in, For Use With .45, 10mm, Features Internal Tensioning Device for Security. Fits Belt Loops Up to 1-2/4 in or Can Be Clipped Over A Wasitband., Includes Case, Holds Magazines, Magazine Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Shoe Covers Notice, Decal, 14"x10" (LCU5-0111-ND_14X10)
- HOT RODS Winter Liner, Blue, Universal (1070-01)
- IRONCLAD PERFORMANCE WEAR Anti-Vibration Gloves, XL, Grn/Blk/Yllw, PR (VIB-RIG-05-XL)
- RADIANS Radians SV59-1 Type O Class 1 Heavy Duty Surveyor Safety Vest (SV59-1ZBM-4X)
- UNCLE MIKES Double Mag Pouch, Black, Nylon (88371)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- UNCLE MIKES Double Magazine Holder, Black (88261)
- UNCLE MIKES Magazine Pouches, Black (89077)
- 5.11 H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (58722)
- GOULD & GOODRICH Radio Holder, L Shape Base, Hi-Gloss (H654CL)
- VERTX Gun Holster, Desert Tan, Full Handgun (VTX5100DT)
- Uncle Mikes Security Clothing