Shop All Key Lock Boxes
Uncle Mikes
Key Holder, Black
Mfr # 89067
Zoro # G4693342
original price:
$9.79
24% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Features Made of Molded Foam with A Ballistic Nylon Outer Shell. Hold Numerous Keys to Prevent Their Lost. Are Compact and Comfortable to Wear
- Holds Keys
- Sub-Category Key Holders
- Color Black
Product Information
- Brand Uncle Mikes
- MFR # 89067
- Zoro # G4693342
- UPC # 043699890675
- Country of Origin Cambodia
- Category Key Lock Boxes
Dimensions
Width (In.) | 3 1/2 in |
Length (In.) | 1/2 in |
Details
Item | Key Holder |
Material | Nylon |
Item - Tactical Pouches | Key Pouch |
Features | Made of Molded Foam with A Ballistic Nylon Outer Shell. Hold Numerous Keys to Prevent Their Lost. Are Compact and Comfortable to Wear |
Holds | Keys |
Sub-Category | Key Holders |
Color | Black |
Includes | Key Holder |
For Use With | Keys |
Description
Key Holder, Color Black, Material Nylon, Length (In.) 1/2 in, Width (In.) 3 1/2 in, For Use With Keys, Features Made of Molded Foam with A Ballistic Nylon Outer Shell. Hold Numerous Keys to Prevent Their Lost. Are Compact and Comfortable to Wear, Includes Key Holder, Holds Keys, Key Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDOVA TILES ANDOVA TILES Hoem Glass Mosaic Pattern Wall Tile (ANDHOE154)
- HARDWARE RESOURCES 6" Wire Door Mounted Tray System (DMS6-PC-R)
- BEST Cylindrical 9K Lock, Entrance, Lever, Rose, S3, Satin Chrome, LM (9K37AB15DS3626LM)
- ZORO SELECT Door Viewer, Bronze, 160 Deg Viewing Angle (1HEW9)
- UNCLE MIKES Single Glove Pouch, Black, Nylon (88871)
- UNCLE MIKES Radio Case, Black (89060)
- NU-SET Lock Box, 4-Number, Wall Mountable (2050)
- BARSKA Key Cabinet, 20 Capacity, 8" H (CB12482)
- BARSKA Keypad Key Safe, 736 Keys (AX13500)
- GE Stor-A-Key W/Cable Blu (001845)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 18 Units Capacity (195123)
- Uncle Mikes Key Lock Boxes