Shop All Weapon Holsters
Uncle Mikes
ITP Holster, Right, Size 5
Mfr # 76051
Zoro # G7769465
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 4-1/2 in - 5 in Barrel Large Autos
- Material Laminate, Nylon
- Color Black
- Includes Holster, Strap
Product Information
- Brand Uncle Mikes
- MFR # 76051
- Zoro # G7769465
- UPC # 043699760510
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 5 |
Details
Item | ITP Holster |
Hand | Right |
Weapon Model | 4-1/2 in - 5 in Barrel Large Autos |
Material | Laminate, Nylon |
Color | Black |
Includes | Holster, Strap |
Description
ITP Holster, Right, Weapon Model 4-1/2 In. - 5 In. Barrel Large Autos, Size 5, Material Laminate, Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (974S0035BL)
- ZING Group Lockout Box, Red, 6"H, Steel (45MZ98)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (M71C-1000-595-BK)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z19)
- UNCLE MIKES Notebook Holster, Nylon, Black (64002)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES OT ITP Holster, Left, Size 12 (89122)
- UNCLE MIKES Chemical Case, Nylon, Black (88771)
- FLUKE Protective Holster (2138458)
- Uncle Mikes Security Clothing