Shop All Weapon Holsters
Uncle Mikes
Holster, RH, 2 to 3 In, Black
Mfr # 81001
Zoro # G7956925
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 2 to 3 in
- Material Kodra
- Color Black
Product Information
- Brand Uncle Mikes
- MFR # 81001
- Zoro # G7956925
- UPC # 043699810017
- Country of Origin United States
- Category Weapon Holsters
Dimensions
Size | 0 |
Details
Item | Holster |
Hand | Right |
Weapon Model | 2 to 3 in |
Material | Kodra |
Color | Black |
Description
Holster, Hand Right, Weapon Model 2 to 3 In, Material Kodra, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Flite Composite-Toe Rubber Boots, Chevron Plus Outsole, 15 in H, Knee, Blue, Men's, Size 8 (26256)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- MECHANIX WEAR GLV ORIG LRG BLK COVERT 1PR (MECMG-55-010)
- CONDOR High Visibility Vest, Orange/Red, S (53YM24)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 8 (81081)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 7 (81071)
- 5.11 Two Point Padded Sling, Black, Nylon (59123)
- Uncle Mikes Security Clothing