Shop All Weapon Holsters
Uncle Mikes
Holster, Ambi, Most .380s, Black
Mfr # 87442
Zoro # G7924497
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model Most .380s
- Material Four Layer Laminate
- Color Black
Product Information
- Brand Uncle Mikes
- MFR # 87442
- Zoro # G7924497
- UPC # 043699874422
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 2 |
Details
Item | Holster |
Hand | Ambidextrous |
Weapon Model | Most .380s |
Material | Four Layer Laminate |
Color | Black |
Description
Holster, Hand Ambidextrous, Weapon Model Most .380s, Size 2, Material Four Layer Laminate, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC BDU Trouser, 2XL, Charcoal Gray (1308)
- KEYSTONE SAFETY Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia, Size Large, 1000 Per Box (110NWI-10-24 WHITE)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- BRADY Pipe Marker, PK5, 7141-4-PK (7141-4-PK)
- UNCLE MIKES OT ITP Holster, Left, Size 1 (89012)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES Ankle Holster, Right, Size 0 (88201)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- MACE Holster, For Mace Pepper Guns, Leather (80106)
- Uncle Mikes Security Clothing