Shop All Weapon Holsters
Uncle Mikes
Holster, Ambi, 4-1/2 to 5 In Brl Lrg Autos
Mfr # 87050
Zoro # G4675851
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Ambidextrous
- Weapon Model 4-1/2 to 5 in Barrel Large Autos
- Size 5
- Material Nylon
- Color Black
Product Information
- Brand Uncle Mikes
- MFR # 87050
- Zoro # G4675851
- UPC # 043699870509
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 5 |
Details
Item | Holster |
Hand | Ambidextrous |
Weapon Model | 4-1/2 to 5 in Barrel Large Autos |
Material | Nylon |
Color | Black |
Description
Holster, Hand Ambidextrous, Weapon Model 4-1/2 to 5 In Barrel Large Autos, Size 5, Material Nylon, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Yellow-Black, Sz 13 (XAN3P/2080AZ532-13)
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium (O22007)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (22075-R)
- BRADY Brady® 65454 Lockout Tag- Danger Locked Out Do Not Operate, 2 Sided, Cardstock, 25/Pack (65454)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Ankle Holster, Left, Size 1 (88212)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 6 (81061)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 4 (81041)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- BARSKA Cleaning Kit, Silver (AW11446)
- Uncle Mikes Weapon Holsters