Shop All Duty Belts and Harnesses
Uncle Mikes
Gear Kit, XL, Black
Mfr # 89089
Zoro # G4685947
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Features Keeps All Your Duty Gear Equipment Secured and Just One Buckle Away. Components Made of Molded Foam with A Ballistic Nylon Outer Shell. Includes: Belt, Four Belt Keepers, Radio Holder, MKIII OC Spray Case, Pager/Glove Case, 21 in Baton Case and Stinger Case
- Length 14 31/50 in
- Includes 21 in Baton Case and Stinger Case, Belt, Four Belt Keepers, MKIII OC Spray Case, Pager/Glove Case, Radio Holder
Product Information
- Brand Uncle Mikes
- MFR # 89089
- Zoro # G4685947
- UPC # 043699890897
- Country of Origin Cambodia
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Length | 14 31/50 in |
Length (In.) | 14 31/50 in |
Width (In.) | 6 1/2 in |
Details
Item | Gear Kit |
Color | Black |
Material | Nylon |
Features | Keeps All Your Duty Gear Equipment Secured and Just One Buckle Away. Components Made of Molded Foam with A Ballistic Nylon Outer Shell. Includes: Belt, Four Belt Keepers, Radio Holder, MKIII OC Spray Case, Pager/Glove Case, 21 in Baton Case and Stinger Case |
Item - Tactical Pouches | Utility/GP Pouch |
Includes | 21 in Baton Case and Stinger Case, Belt, Four Belt Keepers, MKIII OC Spray Case, Pager/Glove Case, Radio Holder |
Holds | 21 in Baton Case and Stinger Case, Belt, Four Belt Keepers, MKIII OC Spray Case, Pager/Glove Case, Radio Holder |
Sub-Category | Assorted Pouches |
Description
Gear Kit, Size XL, Color Black, Material Nylon, Length (In.) 14 31/50 in, Width (In.) 6 1/2 in, Features Keeps All Your Duty Gear Equipment Secured and Just One Buckle Away. Components Made of Molded Foam with A Ballistic Nylon Outer Shell. Includes: Belt, Four Belt Keepers, Radio Holder, MKIII OC Spray Case, Pager/Glove Case, 21 in Baton Case and Stinger Case, Includes 21 in Baton Case and Stinger Case, Belt, Four Belt Keepers, MKIII OC Spray Case, Pager/Glove Case, Radio Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Glove Syn Palm Workright Xl (124X)
- FAME FABRICS Waist Apron, Cafe Rounded Waist, F30, Navy (18681)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XLT (M305US7-XLT-NAY)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- UNCLE MIKES Gear Kit, M, Black (89087)
- UNCLE MIKES Duty Belt, XL (70791)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, L (87781)
- UNCLE MIKES Deluxe Inner Belt, Kodra, Black, M (88061)
- UNCLE MIKES Ultra Inner Belt, Kodra, Black, XL (87841)
- UNCLE MIKES Ultra Duty Belt, Kodra, Black, M (87771)
- HEROS PRIDE Belt Accessory, Nylon (1068)
- Uncle Mikes Workwear and Protective Clothing