Shop All Duty Belts and Harnesses
This Product is Discontinued
Uncle Mikes
Duty Belt, Deluxe, XL (Discontinued)
Mfr # 88221
Zoro # G4693132
This Product is Discontinued
Key Features
- Size Xl
- Width 2 in
- Material 100% Nylon Webbing
- Color Black
- Features Designed for Light to Moderate Duty, As Well As for Security, Corrections, Emergency and Misc Uses. Lightweight, But Nearly As Rigid As Many Heavy Leather Belts. Made of A Double Layer of Tough 2 in Nylon Web. Pro-3 Triple Retention Buckle, Contoured to Fit Your Body.
Product Information
- Brand Uncle Mikes
- MFR # 88221
- Zoro # G4693132
- UPC # 043699882212
- Country of Origin United States
- Category Duty Belts and Harnesses
Dimensions
Size | Xl |
Width | 2 in |
Details
Item | Duty Belt |
Material | 100% Nylon Webbing |
Color | Black |
Features | Designed for Light to Moderate Duty, As Well As for Security, Corrections, Emergency and Misc Uses. Lightweight, But Nearly As Rigid As Many Heavy Leather Belts. Made of A Double Layer of Tough 2 in Nylon Web. Pro-3 Triple Retention Buckle, Contoured to Fit Your Body. |
Type | Deluxe |
Material - Duty Belts and Harnesses | 100% Nylon Webbing |
Item - Duty Belts and Harnesses | Duty Belt |
Description
Duty Belt, Deluxe, Size XL, Width 2 in, Material Nylon, Color Black, Features Designed for Light to Moderate Duty, As Well As for Security, Corrections, Emergency and Misc Uses. Lightweight, But Nearly As Rigid As Many Heavy Leather Belts. Made of A Double Layer of Tough 2 in Nylon Web. Pro-3 Triple Retention Buckle, Contoured to Fit Your Body., Material 100 Percent Nylon Webbing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.