Shop All Weapon Holsters
Uncle Mikes
Ankle Holster, Right, Size 16
Mfr # 88161
Zoro # G7768652
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos
- Material Nylon
- Color Black
- Includes Holster, Strap
Product Information
- Brand Uncle Mikes
- MFR # 88161
- Zoro # G7768652
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 16 |
Details
Item | Ankle Holster |
Hand | Right |
Weapon Model | 3-1/4 in - 3-3/4 in Barrel Medium and Large Autos |
Material | Nylon |
Color | Black |
Includes | Holster, Strap |
Description
Ankle Holster, Right, Weapon Model 3-1/4 In. - 3-3/4 In. Barrel Medium and Large Autos, Size 16, Material Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Double Sandy Foam Nitrile Palm Coating, L (AZ591)
- LYLE Hard Hats Notice, Plastic, 14"x10" (LCU5-0155-NP_14X10)
- ALLEGRO INDUSTRIES Allegro 9872-62 Calibration Zero Gas, 17 Liter bottle (9872-62)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- UNCLE MIKES Sidekick Hip Holster, Left, Size 15 (81152)
- UNCLE MIKES Holster, RH, 3.75 to 4.5 In Brl LrgeAutos (89151)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES PDA Style Holster, Black (64003)
- UNCLE MIKES Holster, RH, 3.5 to 4.5 In Brl Large Autos (81151)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- 5.11 Holster Pouch, Black (59002)
- Uncle Mikes Security Clothing