Shop All Weapon Holsters
Uncle Mikes
Ankle Holster, Right, Size 0
Mfr # 88201
Zoro # G7768573
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Right
- Weapon Model 2 in Barrel Small Frame 5-Shot Revolvers W/Hammer Spur
- Material Nylon
- Color Black
- Includes Holster, Strap
Product Information
- Brand Uncle Mikes
- MFR # 88201
- Zoro # G7768573
- UPC # 043699882014
- Country of Origin Cambodia
- Category Weapon Holsters
Dimensions
Size | 0 |
Details
Item | Ankle Holster |
Hand | Right |
Weapon Model | 2 in Barrel Small Frame 5-Shot Revolvers W/Hammer Spur |
Material | Nylon |
Color | Black |
Includes | Holster, Strap |
Description
Ankle Holster, Right, Weapon Model 2 In. Barrel Small Frame 5-Shot Revolvers W/Hammer Spur, Size 0, Material Nylon, Color Black, Includes Holster, Strap
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, Black, 4-21/64 In. (B30-R4300)
- TINGLEY Tingley® Flite Safety Toe Work Shoe, Black, Size 7 (27211.07)
- PIP Cooling Hat, M (396-425-KHK/M)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475T34 (475T34)
- UNCLE MIKES Retention Duty Holster, Left, Size 20 (98202)
- UNCLE MIKES Sidekick Hip Holster, Right, Size 9 (81091)
- UNCLE MIKES Chemical Case, Nylon, Black (88691)
- UNCLE MIKES OT ITP Holster, Left, Size 36 (89362)
- UNCLE MIKES OT ITP Holster, Right, Size 2 (89021)
- UNCLE MIKES OT ITP Holster, Right, Size 12 (89121)
- CONDOR OUTDOOR PRODUCTS CROSS OVER LEG RIG, BLACK (219-002)
- Uncle Mikes Weapon Holsters