Shop All Media Stands & Carts
Uncaged Ergonomics
RiseUpElectricStandingDesk48X30"BambooDesktopSitStandOffice, RUbb48
Mfr # RUBB48
Zoro # G7596744
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standing Desk
- Includes Base
- Load Capacity 250 lbs
- Color Top Natural Bamboo
- Height Range 26 in to 51.60 in
Product Information
- Brand Uncaged Ergonomics
- MFR # RUBB48
- Zoro # G7596744
- UPC # 712038310210
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Height Range | 26 in to 51.60 in |
Table Top Width | 30 in |
Table Top Length | 48 in |
Details
Item | RUBB48 Standing Desk |
Type | Standing Desk |
Includes | Base |
Load Capacity | 250 lbs |
Color Top | Natural Bamboo |
Adjustable | Yes |
Top Material | Bamboo |
Features | Electric Adjustment, Anti-Collision Sensor, Durable, Scratch Resistant, Push Button Control, Dual Motor, Non-marking Feet, Memory Keypad, Adjustable Height, Adjustable Width |
Number of Legs | 2 |
Application/Usage | Office |
Base Color | Black |
Frame Material | Steel |
Description
Welcome to your new adjustable height workstation! RISE UP is a premium quality bamboo, electric standing desk with dual motors that’s designed to optimize your posture while sitting or standing. The solid steel frame is sturdy, durable and has 2 motors for a smooth, quick and quiet height adjustment. Adjusting desk height is simple: use the automatic up/down controls and you can store 4 of your favorite height settings for an even quicker, 1-touch adjustment. The adjustable steel frame is topped with an elegant solid (not cheap veneer!) bamboo desktop. The beautiful eco-friendly worktop is the perfect size for a comfortable office desk.
*** KEY FEATURES ***
- 3-stage lifting columns for more height range and a heavier lifting capacity
- DUAL MOTORS for a fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits many spaces and a range of desktop sizes
- ANTI-COLLISION to help prevent accidentally lowering the desk too far.
*** SPECS ***
- Frame Width: Adjustable 42.3-71”
- Adjustable Height Range: 26-51.6”
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors | 3-Stange Lifting Columns | Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size: 48x30”
- Desktop Material: Solid bamboo
Our goal is to provide the best quality electric height adjustable sit stand up office desk to customers at an incredible value. We have manufactured the Rise Up bamboo electric standing desk for almost a decade and make the best dual motor standing desk frame. The small bamboo electric standing desk is the perfect ergonomic adjustable height home office desk. Rise Up is an affordable commercial grade electric height adjustable sit to stand up office desk. An affordable motorized home office standing desk that you’ll love. Upgrade your home office desk to the best height adjustable electric sit stand up office desk.
*** KEY FEATURES ***
- 3-stage lifting columns for more height range and a heavier lifting capacity
- DUAL MOTORS for a fast, smooth, even adjustment
- ADJUSTABLE WIDTH FRAME fits many spaces and a range of desktop sizes
- ANTI-COLLISION to help prevent accidentally lowering the desk too far.
*** SPECS ***
- Frame Width: Adjustable 42.3-71”
- Adjustable Height Range: 26-51.6”
- Frame Depth (front-to-back): 25.6”
- Lifting Capacity: 250 lbs
- Frame Material: Steel
- Frame Features: 2 Motors | 3-Stange Lifting Columns | Anti-Collision
- Control Panel: Auto Up/Down + 4 Memory Presets
- Desktop Size: 48x30”
- Desktop Material: Solid bamboo
Our goal is to provide the best quality electric height adjustable sit stand up office desk to customers at an incredible value. We have manufactured the Rise Up bamboo electric standing desk for almost a decade and make the best dual motor standing desk frame. The small bamboo electric standing desk is the perfect ergonomic adjustable height home office desk. Rise Up is an affordable commercial grade electric height adjustable sit to stand up office desk. An affordable motorized home office standing desk that you’ll love. Upgrade your home office desk to the best height adjustable electric sit stand up office desk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22W)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- SP RICHARDS Lorell® 4-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 52"H, Putty (LLR42293)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J582)
- UNCAGED ERGONOMICS Active Standing Mat Not Flat Contoured Anti Fatigue Mat Standing Desks (ASM-B)
- UNCAGED ERGONOMICS Cd4 Laptop Standing Desk Converter Adjustable Laptop Desk Stand Riser (CD4-B)
- UNCAGED ERGONOMICS WobbleStoolStandingDeskStoolTallAdjustableHeightBalanceStool, WSF-u (WSF-U)
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- UNCAGED ERGONOMICS Workez Standing Desk Ergonomic Sit Stand Up Converter Riser For Laptop (WESDB)
- UNCAGED ERGONOMICS Cpu2 Adjustable Under Desk Cpu Holder Swivels 360 Slides Cage Metal (CPU2g)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- Uncaged Ergonomics Media Stands & Carts