Shop All Media Stands & Carts
Uncaged Ergonomics
Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel
Mfr # CPU1g
Zoro # G7595028
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk Mount
- Compatible With CPU
- Overall Height 21 in
- Material Steel
- Overall Width 5.8 in
Product Information
- Brand Uncaged Ergonomics
- MFR # CPU1g
- Zoro # G7595028
- UPC # 712038309894
- Country of Origin China
- Category Media Stands & Carts
Dimensions
Overall Height | 21 in |
Overall Width | 5.8 in |
Overall Depth | 3 in |
Minimum Extended Height | 21 in |
Details
Item | CPU1 Under Desk Holder |
Type | Desk Mount |
Compatible With | CPU |
Material | Steel |
Load Capacity | 13 lbs |
Adjustable | Yes |
Color | Neutral Gray |
Features | 360° Swivel, Durable, Adjustable Width |
Application/Usage | Desk |
Description
Improve desktop organization by conveniently storing computer CPUs under your desk with this durable, swiveling CPU Holder. This under desk CPU mount swivels 360 for easy access to ports and cables. Simple and intuitive height (13-21”) and width (3-5.75”) adjustments allow this cpu holder to securely hold a range of computer CPU sizes. This swiveling under-desk CPU holder is a must-have standing desk accessory that frees up desk-space and helps de-clutter your workspace. Built to commercial grade standards, this all-steel metal cpu holder quickly connects to virtually any wooden desktop via the secure 4-point mount.
KEY FEATURES of this SWIVELING UNDER-DESK COMPUTER CPU HOLDER:
1. Quick 4-point mounting systems connect to any wooden desktop.
2. Swivels 360-degrees for easy access to all ports & cables.
3. Adjustable Height: to 9 settings from ~13-21" high.
4. Adjustable Width: from 3-5.75"
KEY FEATURES of this SWIVELING UNDER-DESK COMPUTER CPU HOLDER:
1. Quick 4-point mounting systems connect to any wooden desktop.
2. Swivels 360-degrees for easy access to all ports & cables.
3. Adjustable Height: to 9 settings from ~13-21" high.
4. Adjustable Width: from 3-5.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Charcoal, Letter (17651)
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- ZORO SELECT Mini Blinds, 72" Lx 39" W, White, Vinyl (493N80)
- MADISON PARK ESSENTIALS Madison Park SHET20-1087 6 Pieces Teal Satin Sheet Set; California King (SHET20-1087)
- UNCAGED ERGONOMICS Active Standing Mat Not Flat Contoured Anti Fatigue Mat Standing Desks (ASM-B)
- UNCAGED ERGONOMICS Workez Professional Ergonomic Laptop Stand Adjustable Lap Desk Bed (WEPB)
- UNCAGED ERGONOMICS Workez Standing Desk Ergonomic Sit Stand Up Converter Riser For Laptop (WESDB)
- UNCAGED ERGONOMICS Kt1 Ergonomic Under Desk Computer Keyboard Tray Adjustable Height Tilt (KT1-b)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk48X30"BambooDesktopSitStandOffice, RUbb48 (RUBB48)
- UNCAGED ERGONOMICS ChangedeskMiniSmallCompactStandingDeskConverterDesktopRiser, CDMM-b (CDMM-B)
- LUXOR Adjustable-Height Steel AV Cart with Pullout Keyboard Tray and Cabinet (AVJ42KBC-RD)
- Uncaged Ergonomics Media Stands & Carts