Umbra 330746-582 Tug Modern Stand Up Paper Towel Holder - Smoke
Mfr # 330746-582
Zoro # G703879306
Product Information
- Brand Umbra
- MFR # 330746-582
- Zoro # G703879306
- UPC # 28295154949
- Country of Origin China
- Category Paper Towel Dispensers
Description
Nickel plated metal paper towel holder with molded fins to create friction for a one-handed tear.
Modern & Elegant - Designed by Jason Nip and Paul Rowan for Umbra, Tug is a Modern Stand up Paper Towel Holder with Smooth, Elegant Lines and a Modern Brushed Nickel Finish that is Sure to Enhance your Kitchen Decor.
Patented Design - the Secret Behind Tug'S Patented Design is the Unique Shape of the Spine Which Features a Curved Rubber Form that Secures the Core of your Paper Towel Roll so you Get An Easy One-Handed Tear Every Time.
Easy to Load & Use - Slide any Standard Size Paper Towel Roll (From any Brand) Onto the Spine of Tug Then Once you Pull Out the Piece of Paper Towel you Want, Give a Firm Tug' From the Top Down to Tear the Sheet Away.
Weighted Base for Added Stability - Umbra Tug Paper Towel Holder Features a Weighted Base to Help Prevent it From Toppling Over and Ensure it Stays Firmly in Place When you Tear Off a Sheet of Paper Towel.
Padded Base that Prevents Scratches - Umbra Tug Paper Towel Holder Features a Padded Base that Prevents it From Sliding or Scratching the Surface of your Countertop or Table; 13.5 inches Tall with a 6.5 inch Diameter Base.
Specifications- Color: Smoke
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Accessory, 14 in W/Dia, Orion Gray, Plastic (RV-35-LID-13-1)
- BETCO Cleaners & Detergents, 32 oz Bottle, Mint, 12 PK (721200)
- DCT Cutting Board Restorer, Chlorine Scent, 1 gal Bottle, 4PK (00061)
- BRUSKE 24" Green Brush, Synthetic Fiber (34324-R)
- BOBRICK Paper Towel Dispenser/Waste Receptacle (369)
- GEORGIA-PACIFIC GP Pacific Blue Ultra Automatic Paper Towel Roll Dispenser, Black (59590)
- SAN JAMAR Tear-N-Dry Essence Auto Dispenser, Classic, Black, 11.75x9-1/8x14-7/16 (T8000TBK)
- CASCADES TISSUE GROUP H170 PEC Decor Multi-Fold Towel, Natural (H170 (PEC))
- HOME BASICS Powder Coated Steel Paper Towel Holder, Turquoise (PH44974)
- RSVP INTERNATIONAL Paper Towel Holder - Chrome (CTH)
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- Umbra Paper Towel Dispensers