Umbra 318850-1227 20 x 2.75 x 1.5 in. Flip 5-Hook Wall Mounted Floating Coat Rack; Light Walnut & Warm Gold
Mfr # 318850-1227
Zoro # G303960466
Product Information
- Brand Umbra
- MFR # 318850-1227
- Zoro # G303960466
- UPC # 28295357609
- Country of Origin China
- Category Clothing Hangers
Description
With so many coats and accessories, it can be a real challenge to keep your entryway neat and organized, especially when you are entertaining guests. A traditional coat rack might get the job done but can be a real eye-sore when not in use. They're also big and bulky which makes them less than ideal for small living spaces or confined entryways. Now you can keep your entryway neat and organized without the eye-sore while at the same time ensuring your coats and accessories are easy to access whenever you need them. Flip is a modern yet functional, wall mounted coat rack which features retractable hooks that will provide you with ample hanging space where you need it most. Flip boasts a clever design with multiple hooks that retract when not in use, each one slipping neatly into a groove in the rail for a sleek look and space-saving functionality. But do not let the sleek, compact look fool you because Flip can accommodate a surprisingly large number of items making it the perfect spot to hang coats, scarves, purses, umbrellas and more for you, your family and your guests.
Thanks to the sleek profile and hidden mounting hardware, Flip mounts seamlessly to virtually any wall and offers styling that looks great in any entryway or foyer, regardless of how big or small it is. But that is just the start. Flip 5 Hook is built to stand up to the rigors of everyday use and features a high-quality hardwood base that measures 20-inch by 2.75-inch by 1.5-inch and includes 5 retractable cast-metal hooks that hold up to 5 lbs each. Flip comes complete with mounting hardware and easy-to-follow installation instructions making it quick and easy to mount to your wall.
Multi-Purpose Wall Mounted Hanger - More than just a coat rack, Umbra Flip is a unique wall mounted rail that features retractable hooks for hanging a variety of items including coats, scarves, purses, umbrellas, towels, clothing and more.
Modern Space-Saving Design - Unlike traditional coat racks that eat up valuable floor space, Flip is a wall-mounted solution that is ideal for small living spaces or confined entryways thanks to its sleek, streamlined profile and retractable hooks that stow away when not in use.
Features- Modern, sleek, space-saving coat hang
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Post Kit, 85 In., Steel (85UC-SC)
- NEXEL Grid Wall Peg Hook, 6 Long (GW/H6)
- AZAR DISPLAYS 10"W x 6"H Clear Acrylic Cylinder (556905)
- ZORO SELECT Wire Shelving Unit, 18"D x 24"W x 63"H, 4 Shelves, Chrome (1ZTJ3)
- ZORO SELECT 3/8-16X6 HANGER BOLT PLAIN CENTER ZINC (3796BH)
- HONEY-CAN-DO Wood Suit Hanger, Maple, PK24 (HNG-01334)
- ECONOCO Blouse/Dress Hanger Metal, 14", PK100 (SLD/14-LH)
- ZORO SELECT 1/4-20X2 1/4 HANGER BOLT FULL THREAD ZINC (1436BH)
- HONEY-CAN-DO Heavyweight Hanger, White, Plastic, PK3 (HNG-01178)
- HOME BASICS Velvet Scarf Hangers with Chrome Plated Steel Hooks, Black 3PK (FH01455)
- EAGLE GROUP Open, Loop Hangers, electropolished (OLH-EP)
- Umbra Clothing Hangers