Umbra 1009237-410 Cappa Wall Mount Paper Towel Holder - Nickel
Mfr # 1009237-410
Zoro # G903879311
Product Information
- Brand Umbra
- MFR # 1009237-410
- Zoro # G903879311
- UPC # 28295540018
- Country of Origin China
- Category Paper Towel Dispensers
Description
A sleek and elegant alternative to the traditional paper towel holder. Cappa fits with ease into multiple decors and spaces.
Simple & Elegant Design - with its Nickel Finish and Round Finials, Cappa is a Simple and Elegant Paper Towel Holder that can Mount Horizontally, Vertically or Under the Cabinet.
Durable - Nickel-Plated, this Wall-Mounted Paper Towel Holder can Tackle Regular Use with Ease.
Easy to Clean - Simply Wipe it Clean with a Damp Cloth.
Fits any Sized Paper Towel Roll - Easy to Load, Cappa Measures 14 x 3 x 2 inches and Fits any Sized Paper Towel Roll; All Mounting Hardware is Included.
Designed by David Green for Umbra - Cappa Incorporates Simple, Modern Forms with Subtle Design Features Making it Highly Functional and Adaptable to Multiple Decors.
Specifications- Color: Nickel
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Green, Microfiber, ST450 (ST450)
- POLAR PLASTICS Construction Film, 12x100, 3Mil, Clear (C123)
- IMPACT PRODUCTS Maids' Basket, Plastic, 11"x12-1/4"x5", Gray (IMP1803)
- ATRIX Atrix Backpack Series Replacement Hose (BP4)
- KIMBERLY-CLARK Gry Rol Towel Dispenser (09765)
- KIMBERLY-CLARK PROFESSIONAL Center-Pull Towel Dispenser (09335), Smoke (Black), 10.0" x 12.5" x 10.65" (Qty 1) (09335)
- UNITED GENERAL SUPPLY CO Towel-Singlefold-16/250Ct (G1507)
- RUBBERMAID Paper Towel Holder Plstc Wht (FG2364RDWHT)
- SAN JAMAR Dispenser, Towel , Auto, Iq Sensor (T1490TBK)
- SCOTT Electronic Hard Roll Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48860)
- INTERDESIGN PAPER TOWEL HOLDER CLASS (35412)
- Umbra Paper Towel Dispensers