Shop All Disposable Gloves
Umbo
Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Blue
Mfr # H134-L
Zoro # G208429235
product price: $154.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Latex-Free Yes
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Umbo
- MFR # H134-L
- Zoro # G208429235
- UPC # 810056000000
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | L |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Series | Niflex65 |
Description
Niflex 65, Nitrile 6mil. Powder Free Gloves, Latex Free, Blue, Large, 1000/CS, 21CFR, 170-199. CFIA Approved.All UMBO product materials comply with the requirements of the Federal Food, Drug, and Cosmetic Act.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (WK2104- 130 D)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black Belt (QM550B-BK110)
- MSA SAFETY Horizontal Lifeline, 60 ft., 900 lb. Weight Capacity (10150424)
- STEINER Flame Resistant Sleeve, Black, Carbonized Fiber (1364-23WW)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (H134-XL)
- UMBO Niflex65, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (H134-M)
- UMBO Processor12, Nitrile Disposable Gloves, Nitrile, L, 480 PK, Blue (H716-L)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 900 PK, Black (H104-2XL)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Black (H104-S)
- UMBO Niflex45, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Black (H104-L)
- SAS SAFETY Astro-Grip, Disposable Gloves, {delete}, 3 PK (SAS66573-22)
- Umbo Disposable Gloves