Shop All Wire Mesh Screens
Ultravue2
Door and Window Screen, Fiberglass, 96 in W, 100 ft L, 0.007 in Wire Dia, Black
Mfr # 3039200
Zoro # G3787338
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Material Fiberglass
- Mesh Size Range Fine
- Mesh Size 18 x 18
- Length 100 ft
Product Information
- Brand Ultravue2
- MFR # 3039200
- Zoro # G3787338
- UPC # 047888726073
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Fine |
Mesh Size | 18 x 18 |
Width | 96 in |
Length | 100 ft |
Wire Dia. | 0.007 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Black |
Description
Door and Window Screen, Screen Material Fiberglass, Width 96 in, Length 100 ft, Wire Dia. 0.007 in, Black, Mesh Size 18 x 18, Mesh Size Range Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel U-Channel, 6' L, 0.629" Leg (23400_72_0)
- ZORO SELECT Buna-N Round Cord, 1/4" D, 10' L, 90A, Black (ZUSA-RC-534)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 5/16" H (EGB-25)
- ZORO SELECT Felt, F5, 3/8 In Thick, 1 x 120 In (2FKW9)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.007 in Wire Dia, Black (3039019)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.007 in Wire Dia, Black (3039017)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.007 in Wire Dia, Black (3039018)
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.01 in Wire Dia, Black (3001258)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (3004174)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.02 in Wire Dia (3GNU4)
- Ultravue2 Wire Mesh Screens