Shop All Cable Protectors
Ultratech
UltraTech Ultra-Sidewinder, 1 Ft. Extension, Gray
Mfr # 1807
Zoro # G708439512
product price: $29.99
/ea
Sold in multiples of 2 for $59.98
$59.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lbs./in2
- Color Gray
- Length 3 in
- Width 13.1 in
- Height .8 in
Product Information
- Brand Ultratech
- MFR # 1807
- Zoro # G708439512
- UPC # 808416018073
- Country of Origin United States
- Category Cable Protectors
Dimensions
Length | 3 in |
Width | 13.1 in |
Height | .8 in |
Details
Item | Extension |
Load Capacity | 2,000 lbs./in2 |
Color | Gray |
Description
Ultra-sidewinder, 1' ft extension, gray the ultra-sidewinder cable protection system is an innovative new solution for protecting cables run across a floor. The new design articulates left and right, which allows the system to turn corners and adapt to the layout of the room, while maintaining full protection for the cables and trip protection for pedestrians. features the cables can be left in the system and coiled around a three foot diameter for the ultimate in portability, or left in place indefinitely articulating pieces offer flexible design curves, corners and s-curves are easily made while maintaining a completely flat profile modular design makes it easy to reconfigure, repair, and replace targeted segments, even while the cable remains connected simple snap in assembly no tools or cutting required assembled system with cord in place can be coiled for easy portability and transport fully customizable length from 4.5 to an unlimited length dimensions: 12 x 3 x 3/4 weight: 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- SQUARE D 30Amp Cartridge Safety Switch (D221NCP)
- ABB Electrical Box, 25 cu in, Outlet Box, 2 Gang, PVC (B225R-UPC)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WC515-J12H)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- HELI-TUBE 3/8 In. OD X 100FT White Polyethylene Spiral Wrap (HT 3/8 C WH-100)
- Ultratech Cable Protectors