Shop All Swimming Pools & Hot Tubs
Ultratech
UltraTech Ultra-Pop Up Pool - 20 Gallon Sprung-Steel Model
Mfr # 8020
Zoro # G405998862
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 20 gal
- Material Steel
- Top Dia. 28 in
- Wall Height 8 in
- Type Sprung Model
Product Information
- Brand Ultratech
- MFR # 8020
- Zoro # G405998862
- UPC # 808416080209
- Country of Origin United States
- Category Swimming Pools & Hot Tubs
Dimensions
Top Dia. | 28 in |
Wall Height | 8 in |
Bottom Dia. | 35 in |
Details
Capacity | 20 gal |
Material | Steel |
Type | Sprung Model |
Description
Ultratech ultra-pop up pool 8020 - 20 gallon sprung-steel model pop up pools instantly expand to capture leaks from saddle tanks, pipes, hydraulic lines and many other industrial incidents. to operate the sprung steel models, simply remove them from their protective carrying case, give them a quick shake and they automatically pop up - they instantly expand and are ready for response to any emergency. Unique, patented design foam ring rises with level of liquid to raise sidewalls. Compact folded size stores efficiently inside spill kits; handles on storage bag can also be used to hang on a wall near shipping/receiving docks. Excellent chemical resistance, including diesel fuel, antifreeze, acids, caustics and corrosives. Helps minimize environmental damage and related clean-up costs. Excellent for response to damaged saddle tanks and cross-over lines, hazmat spills, leaking containers, machinery and piping. Other applications include use as a decontamination pool and collection pool for soiled sorbents. note: storage bags are included with sprung steel models only.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC RV Trailer Black Vinyl Dual / Double Tire Cover for Size 27 Inch-29 Inch (RVA1612)
- BELL SPORTS Hands Off Bike Lock (7067993)
- GILMOUR Cleaning Nozzle Metal (857302-1012)
- FORTIFLEX Little Giant Duraflex Plastic Bucket (P8TEAL6)
- POOLMATS Fleur de Lis Stone Poolsaic 29 inches 67B00-00078 (67B00-00078)
- INTEX RECREATION POOL INFLATE 2-RING 48"" (59421EP)
- JACKS MAGIC Jacks Magic JM3001TAB 3001 Recharge Tablet - 10 Tablet Per Sleeve (JM3001TAB)
- ALEKO Aleko HTFL-UNB Water Filter Cartridge for Inflatable Hot Tub Spa; Blue (HTFL-UNB)
- BIO-DEX LABORATORIES Bio-Dex Laboratories ADQ50 1 AT Aquadex 50 Stain off Pool & Spa Stain Remover (ADQ50)
- FILBUR Filbur APCC7697 4.93 x 13.31 in. with 2.12 in. Top Style Pool & Spa Replacement Filter Cartridge; 25 sq ft. (APCC7697)
- POOLMATS Fleur de Lis Stone Poolsaic 59 inches 67B00-00079 (67B00-00079)
- Ultratech Swimming Pools & Hot Tubs