Shop All Interlocking Mats
Ultratech
UltraTech 0 Ultra-ADA Pad, Retrofit, 2' x 5', Safety Red
Mfr # 768
Zoro # G508657932
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ultratech
- MFR # 768
- Zoro # G508657932
- UPC # 808416007688
- Country of Origin United States
- Category Interlocking Mats
Description
Ultratech, ultra-ada pad, safety red, retrofit, 0768, 2' x 5' detectable warning system aids the visually impaired available in four 4 sizes: 2' x 2', 2' x 3', 2' x 4' and 2' x 5'. flexible construction forms to fit dips, slopes and inclines in sidewalks and walkways. ultra-ada pads are designed for the visually impaired to feel the raised, truncated domes with their feet. This, in combination with the tapping cane, can alert them to a different surface than the surrounding concrete sidewalk and an upcoming intersection. installs quickly and easily using adhesive and anchors included. better slip resistance than composites. better impact resistance than composites. unbreakable.complies with the americans with disabilities act ada. provide tactile warning surfaces which comply with the detectable warnings on walking surfaces section of the americans with disabilities act. title 49 cfr transportation, part 37.9 standards for accessible transportation facilities, appendix a, section 4.29.2 detectable warings on walking surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Short Sleeve, Color: Light Blue, Small (JKV8822LBSS)
- EDWARDS SIGNALING Vibrating Horn, 24VAC, 0.63A, Gray (870P-G5)
- GUARDIAN PURE SAFETY GROUP SERIES 1 HARNESS, M-L, PT (37005)
- AMISTAD 12 x 16 in. Yard Sign & Stake - Fun Treats Ice Cream (AM2024170)
- ULTRATECH UltraTech 0 Ultra-ADA Pad, Retrofit, 2' x 3', Yellow (753)
- WEARWELL Ramp Edge, Rubber, 3 ft 3 in Long x 3 in Wide, 5/8 in Thick (572)
- RUBBER-CAL "Ramp-Cleat" Non-Slip Outdoor Rubber Mats - 1/8 in x 3 ft x 4 ft Floor Mat (03_167_W_RC)
- WEARWELL Ramp Edge, PVC, 18 in Long x 18 in Wide, 7/8 in Thick, 10 PK (560)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (108H2436)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1B)
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551F0003YL)
- Ultratech Floor Mats