Shop All Secondary Spill Containment
Ultratech
Ultra Spill Pallet(R), Economy Model, 66 gal Spill Capacity, 4 Drum, 3000 lb, Polyethylene
Mfr # 1113
Zoro # G6140355
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$335.99
Free 30-Day Returns
Key Features
- Number of Drums 4
- Includes Grating
- Height 11 3/4 in
- Covered/Uncovered Uncovered
- Material Polyethylene
Product Information
- Brand Ultratech
- MFR # 1113
- Zoro # G6140355
- UPC # 808416011135
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 11 3/4 in |
Width | 53 in |
Length | 53 in |
Dimensions | 53 in L x 53 in W x 11 3/4 in H |
Description
Ultra Spill Pallet(R), Economy Model, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 53 in, Width 53 in, Height 11 3/4 in, Drain Included Yes, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 2XLarge (G8834XXL)
- ZORO SELECT Nbr Tag, 1-1/2 x 1-1/2 In, 101-125 (1F028)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- ULTRATECH Ultra-Spill Deck(R), 77 gal Spill Capacity, 1 Drum, 1500 lbs., Polyethylene (1360)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2400 lbs., Polyethylene (1341)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- ULTRATECH UltraTech Ultra-Spill Pallet PlusĀ® 0678 Containment Pallet Loading Ramp (678)
- ULTRATECH Drum Spill Containment Pallet Plus, 62 gal Spill Capacity, 1 Drum, 800 lb., Polyethylene (9606)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- ULTRATECH Pop-Up Pool Plus, 150 gal Spill Capacity, 10 oz Polyethylene (8016)
- Ultratech Spill Control Supplies