Shop All Secondary Spill Containment
Ultratech
Ultra Spill Pallet(R), 66 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene
Mfr # 1010
Zoro # G7472211
Free Shipping & Returns
$302.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 2
- Spill Capacity 66 gal
- Drain Included No
- Modular / Nonmodular Nonmodular
- Spill Containment Load Capacity 3,000 lb
Product Information
- Brand Ultratech
- MFR # 1010
- Zoro # G7472211
- UPC # 808416010107
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 53 in |
Height | 16 1/2 in |
Width | 29 in |
Dimensions | 53 in L x 29 in W x 16 1/2 in H |
Description
Ultra Spill Pallet(R), Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 3,000 lb, Length 53 in, Width 29 in, Height 16 1/2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- ANSELL NeoTouch, Neoprene Disposable Gloves, 5.1 mil Palm, Neoprene, Powder-Free, L, 100 PK, Green (25-101 L)
- STEINER Cowhide Welding Split Leg Bib Apron, 48" (82172)
- WELLS LAMONT Gloves, Knit Shell, Flex Tech, Large (Y9290L)
- ULTRATECH IBC Spill Containment Pallet, 370 gal Spill Capacity, 4 Drum, 5650 lb., Steel (1184)
- ULTRATECH Drum Spill Containment Pallet, 77 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1320)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1143)
- ULTRATECH Covered Hard Top Spill Pallet, 66 gal Spill Capacity, 4 Drum, Polyethylene (1081)
- ULTRATECH IBC Containment Unit, 355 gal Spill Capacity, Polyethylene (1126)
- ULTRATECH Spill Containment Sump, 605 gal Spill Capacity, Polyethylene (2820)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- Ultratech Spill Control Supplies