Shop All Spill Containment Accessories
Ultratech
Ultra-Spill Berm Builder Kit
Mfr # 8640
Zoro # G6592308
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Material Vinyl
- Color Black, Yellow
- Includes (2) 25 ft Ultra Berm Builder Walls, (4) Ultra-Berm Builder Corners, (6) Floor Sealant Tubes, (1) 10 ft section connector collar, (1) 8 oz Industrial Vinyl Adhesive
- Height 2 in
Product Information
- Brand Ultratech
- MFR # 8640
- Zoro # G6592308
- UPC # 00808416086409
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 50 ft |
Height | 2 in |
Width | 5 1/2 in |
Vinyl Adhesive Container Size | 8 oz |
Corner Sections Height | 2 in |
Dimensions | 50 ft x 5 1/2 in x 2 in |
Corner Sections Length | 7 1/4 in |
Wall Height | 2 in |
Floor Sealant Container Size | 10.3 oz |
Straight Section Height | 2 in |
Length of Connection Tape Rolls | 10 ft |
Straight Section Width | 5 1/2 in |
Straight Section Length | 180 in |
Corner Sections Width | 5 1/2 in |
Description
Spill Berm Kit, Length 50 ft, Width 5 1/2 in, Height 2 in, Black, Yellow, Material Vinyl, Includes (2) 25 ft Ultra Berm Builder Walls, (4) Ultra-Berm Builder Corners, (6) Floor Sealant Tubes, (1) 10 ft section connector collar, (1) 8 oz Industrial Vinyl Adhesive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR (49XL)
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves XLarge (G8834XL)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (910-07)
- BRADY Label, 1/2 in W, Clear; White (M6-29-427)
- ULTRATECH Rolltop Drum Spl Contnmnt, 2 Drum (9612)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ECOBAILER Disposable Bailer, 1027mL, PE, PK24 (ECOPEW-153)
- Ultratech Spill Control Supplies