Shop All Cable Protectors
Ultratech
Ultra-Sidewinder, 24 Ft System
Mfr # 1820
Zoro # G4569582
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords
- Material ABS
- Number of Channels 1
- Load Capacity 32,000 lb/Axle
- Color Black/Yellow
Product Information
- Brand Ultratech
- MFR # 1820
- Zoro # G4569582
- UPC # 808416018202
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 3/8 in |
Channel Height | 3/8 in |
Length | 24 5/8 ft |
Width | 3 in |
Cable Protection System Components Length | 24 ft 6 in |
Channel Width | 3/4 in |
Height | 3/4 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
For Use With | Extension Cords, Network Cables, Telephone Cords, Wires/Cords |
Material | ABS |
Number of Channels | 1 |
Load Capacity | 32,000 lb/Axle |
Color | Black/Yellow |
Style | Drop Over |
Connection Style | Snap |
Cable Protection System Components Color | Black, Yellow |
Weight | 12 |
ADA Compliant | No |
Standards | ADA Compliant |
Cable Feed Style | Lay Under |
Texture | None |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Snap, Channel Height 3/8 in, Channel Width 3/4 in, Load Capacity 32,000 lb/Axle, Material ABS, Style Drop Over, Color Black/Yellow, For Use With Extension Cords, Network Cables, Telephone Cords, Wires/Cords, Max. Cable Dia. 3/8 in, Height 3/4 in, Length 24 5/8 ft, Width 3 in, Standards ADA Compliant, ADA Compliant No, Texture None, Weight 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND 6 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate (1554PB6)
- STA-KON 18-14 AWG Vinyl Fork Terminal #6 Stud PK100 (14RB-6F)
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK (220226)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3SCR11)
- ULTRATECH Cable Protector, 1 Channel, Black/Yellow, 3/8 in Max Cable Dia, 3 in Wd, 3/4 in Ht, 39 1/2 in Lg (1800)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1840)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1830)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1803)
- ULTRATECH Ultra-Sidewinder, Medium 3 ft. System, ABS (1832)
- ULTRATECH Ultra-Sidewinder, Medium 1 ft. System, ABS (1833)
- ELECTRIDUCT ChordSavers ChordSaver Floor Cord Cover- Gray- x 36" (CC-CS-FC-1-GY)
- Ultratech Cable Protectors