Shop All Spill Containment Accessories
Ultratech
Ultimate Containment Berm, 5610gal
Mfr # 8506
Zoro # G9870156
product price: $4,935.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,935.99
Free 30-Day Returns
Key Features
- Outside Dia. 130.5 ft.
- Material Copolymer 2000
- Color Black
- Inside Dia. 130 ft.
- Length 50 ft
Product Information
- Brand Ultratech
- MFR # 8506
- Zoro # G9870156
- UPC # 808416085068
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 130.5 ft. |
Inside Dia. | 130 ft. |
Length | 50 ft |
Height | 12 in |
Width | 15 ft |
Dimensions | 15 ft W x 50 ft L |
Details
Description
Ultimate Containment Berm, Color Black, Dimensions 15 ft W x 50 ft L, Height 12 in, Includes Berm and Supports Only, Ultimate Model, Indoor/Outdoor Use Outdoor, Length 50 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 5,610 gal, Standards 40 CFR 264175, SPCC, EPA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Protective Wear Organizer-Built in Bulks, Quartz ABS Plastic (PS034-0212)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1WSB214)
- KISHIGO 2X-3X, Orange, Class 3, Storm Cover Rainwear (RWJ101-2X-3X)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- ULTRATECH Spill Tray, Black, Spill Cap. 14 gal. (2350)
- ULTRATECH Drum Storage, Yellow, 33" L (1044)
- ULTRATECH UltraTech Ultra-Utility Tray - 18 Gallon Capacity (1034)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH Drum Storage, Yellow, 34" L (1040)
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- Ultratech Spill Containment Accessories