Shop All Spill Containment Accessories
Ultratech
Tarp Cover, Black, 24" L
Mfr # 8306
Zoro # G7337517
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 ft x 10 ft
- Fluids Absorbed Universal
- Standards 40 CFR 122.26 (1999), NPDES
- Length 10 ft
- Width 10 ft
Product Information
- Brand Ultratech
- MFR # 8306
- Zoro # G7337517
- UPC # 808416083064
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 10 ft x 10 ft |
Length | 10 ft |
Width | 10 ft |
Height | 6" |
Length (Straight Wireway) | 10 ft |
Description
Product Type Sorbent Tarp for Ground, Fluids Absorbed Universal, For Use With Chemical or Metal Type Hydrocarbons, Size 10 ft x 10 ft, Volume Absorbed Per Pad 1,536 gal, Volume Absorbed per Pkg. 12 gal, Color/Pattern Black, Material Geotextile, Number of Layers 3-ply
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC AED Automated External Defibrillator Inspection Record Tag, Pk25 (RPT43G)
- GENUINE GRIP Size 8-1/2 Unisex 6 in Work Boot Steel Work Boot, Black (7800-8.5W)
- MCR SAFETY Cut Resistant Gloves, 3 Cut Level, Uncoated, L, 12PK (9375L)
- ALLEGRO INDUSTRIES Sampling Pump Vane Set Of 4 (9803.30S)
- ULTRATECH Rolltop Drum Spl Cntnmnt, 79 in. H (9636)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH UltraTech 8641 Ultra-Berm Builder® Straight Section, 15' x 5 1/2" x 2" (8641)
- ULTRATECH Fluorinated Bulkhead Fitting, 1 In. W (1473)
- ULTRATECH Stopper Tubes, PK2 (5435)
- ULTRATECH Rolltop Drum Spl Cntmnt, 67-1/4 in. L (9613)
- BRADY SPC ABSORBENTS Neoprene Drain Cover, 36in W x 36in L, Black (NPR36)
- Ultratech Spill Control Supplies