Shop All Spill Control Kits and Stations
Ultratech
Stake Wall Containment Berm, 179gal
Mfr # 8308
Zoro # G8105413
product price: $1,085.99
/ea
Free Shipping & Returns
$1,085.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Spill Capacity 179 gal
- Height 12 in
- Includes Berm and Supports Only, Stake Wall Model
- Material XR-5
Product Information
- Brand Ultratech
- MFR # 8308
- Zoro # G8105413
- UPC # 808416083088
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 12 in |
Length | 6 ft |
Inside Dia. | 20 ft. |
Width | 4 ft |
Outside Diameter | 20.5 ft |
Dimensions | 4 ft W x 6 ft L |
Details
Description
Stake Wall Containment Berm, Color Black, Dimensions 4 ft W x 6 ft L, Height 12 in, Includes Berm and Supports Only, Stake Wall Model, Indoor/Outdoor Use Outdoor, Length 6 ft, Material XR-5, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Polyurethane, Sidewall Type Spring Back Stakes, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 179 gal, Standards 40 CFR 264175, SPCC, EPA, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 5 gal Red Steel (7250130)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Pink (485364)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (4561L-08)
- ULTRATECH Snap Wall Containment Berm, 75 gal. (8854)
- ULTRATECH Containment Pool, 150 gal, 12 In H (8153)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- ULTRATECH Collapsible Berm, CP2K, 6 ft. L, 4 ft. W (8405)
- ULTRATECH Spill Containment Berm, 8 ft.Lx8 ft.W (8461)
- ULTRATECH Spill Berm Plus, L 5 Ft (2054)
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- Ultratech Spill Control Supplies