Shop All Spill Containment Accessories
Ultratech
Spill Tray, Black, Spill Cap. 16.5 gal.
Mfr # 2328
Zoro # G7337709
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 167-1/2"
- Material Polyethylene
- Width 29 3/4 in
- Height 3 1/2 in
- Standards SPCC 40 CFR 264.175, Helps meet SWPP - NPDES, 40 CFR 122.26(1999)
Product Information
- Brand Ultratech
- MFR # 2328
- Zoro # G7337709
- UPC # 808416023282
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 167-1/2" |
Width | 29 3/4 in |
Height | 3 1/2 in |
Length | 54 in |
Inside Dia. | 165-1/2" |
Usable Length | 54 in |
Usable Width | 29 3/4 in |
Dimensions | 54 in L x 29 3/4 in W x 3 1/2 in H |
Diameter | 32 in |
Usable Dimensions | 54 in L x 29 3/4 in W |
Description
Spill Tray, Color Black, Connectable No, Diameter 32 in, Dimensions 54 in L x 29 3/4 in W x 3 1/2 in H, Height 3 1/2 in, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 54 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Containment Tray, Product Weight 17 lb, Recycled Content ( Percent) 30 Percent, Shape Rectangle, Spill Capacity 16.5 gal, Standards SPCC 40 CFR 264.175, Helps meet SWPP - NPDES, 40 CFR 122.26(1999), Supports EPA Compliance 40 CFR 112.7, 40 CFR 264.175
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TACKER Glove Camo Genuine Leather AntiVibe (GTA-17CFBRL)
- NMC Hard Hat Area Walk On Sign (WFS69)
- 212 PERFORMANCE Protective Neck Gaiter and Particulate Filtering Face Cover with 212 Pattern Print (FC5-05-000)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- ULTRATECH Rapid Rise Containment Berm, 179gal (8430)
- ULTRATECH T Strip Connector, 26 In. L, 2 In. W (1131)
- ULTRATECH Drum Spill Containment Pallet, 65-1/2" L (9611)
- ULTRATECH Bulkhead Fitting, 1 In. W, Polypropylene (1073)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- MUTUAL INDUSTRIES Ultra Ground Cover, 6FtX100Ft (27-21-6-100)
- Ultratech Spill Control Supplies