Shop All Spill Containment Accessories
Ultratech
Spill Tray, Black, Spill Cap. 14 gal.
Mfr # 2350
Zoro # G7337858
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 167-1/2"
- Includes Grating
- Color Black
- Material Polyethylene
- Height 3 1/2 in
Product Information
- Brand Ultratech
- MFR # 2350
- Zoro # G7337858
- UPC # 808416023503
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 167-1/2" |
Height | 3 1/2 in |
Width | 29 3/4 in |
Inside Dia. | 165-1/2" |
Length | 54 in |
Diameter | 32 in |
Usable Width | 29 3/4 in |
Usable Length | 54 in |
Dimensions | 54 in L x 29 3/4 in W x 3 1/2 in H |
Usable Dimensions | 54 in L x 29 3/4 in W |
Description
Spill Tray, Color Black, Connectable No, Diameter 32 in, Dimensions 54 in L x 29 3/4 in W x 3 1/2 in H, Grate Color Black, Grate Material Polyethylene, Height 3 1/2 in, Includes Grating, Includes Drain No, Indoor/Outdoor Use Indoor, Outdoor, Length 54 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Containment Tray, Product Weight 34 lb, Recycled Content ( Percent) 30 Percent, Shape Rectangle, Spill Capacity 14 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Single Drum Spill Container, 65 Gal (1612)
- IMPACTO Anti-Fatigue Insole, Mens, Size 9-10, PR (ERINWALE)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Gray, PK48 (7737-LGRY)
- BRADY Aisle Marking Tape, 3In W, 100Ft L, Red/Wht (121917)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Sealing Caulk, PK6 (8644)
- OSMO Mega Thirsty Pad (MTP-P-1)
- Ultratech Spill Control Supplies