Shop All Secondary Spill Containment
Ultratech
Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric
Mfr # 1331
Zoro # G3663606
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Utility Tie
- Outside Dia. 96 1/2 in
- Width 24 in
- Height 4 3/4 in
- Standards Made in the USA
Product Information
- Brand Ultratech
- MFR # 1331
- Zoro # G3663606
- UPC # 808416013313
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Outside Dia. | 96 1/2 in |
Width | 24 in |
Height | 4 3/4 in |
Length | 24 in |
Inside Dia. | 96 in |
Bottom Inside Widths | 24 in |
Dimensions | 24 in L x 24 in W |
Bottom Inside Lengths | 24 in |
Bottom Inside Dimensions | 24 in L x 24 in W |
Details
Includes | Utility Tie |
Standards | Made in the USA |
Color | Yellow |
Material | 18 oz PVC fabric |
Item | Spill Tray |
Spill Capacity, gal. | 6.5 gal |
Recycled Content (%) | No Recycled Content |
Includes Overflow Bladder | No |
Supports NPDES Compliance | Yes |
Tray Material | PVC |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Composition | PVC |
Description
Spill Tray, Bottom Inside Dimensions 24 in L x 24 in W, Bottom Inside Length 24 in, Bottom Inside Width 24 in, Color Yellow, Composition PVC, Dimensions 24 in L x 24 in W, Height 4 3/4 in, Includes Utility Tie, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 24 in, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 6.5 gal, Standards Made in the USA, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR (1300)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MCWYS0360R)
- EARTH EDGE Super Cushy Pad 20 in. W X 15 in. D Black Kneeling Pad (EE000926-15D)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Indoor, 20" dia. (SS20)
- ULTRATECH Containment Sump, 605 gal Spill Capacity, 550 lb., Polyethylene (2823)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 2 Drum, 2575 lb., Steel (1180)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- ULTRATECH Spill Tray, 16 gal Spill Capacity, Polyethylene (2371)
- ULTRATECH Ultra-Spill Deck(R), 110 gal Spill Capacity, 4 Drum, 6000 lbs., Polyethylene (1362)
- ULTRATECH Spill Tray, 1.5 gal Spill Capacity, 18 oz PVC fabric (1335)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- Ultratech Secondary Spill Containment