Shop All Secondary Spill Containment
Ultratech
Spill Tray, 5 gal Spill Capacity, 18 oz PVC fabric
Mfr # 1330
Zoro # G3650963
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Includes Utility Tie
- Height 4 3/4 in
- Standards Made in the USA
- Outside Dia. 72 1/2 in
Product Information
- Brand Ultratech
- MFR # 1330
- Zoro # G3650963
- UPC # 808416013306
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 4 3/4 in |
Outside Dia. | 72 1/2 in |
Inside Dia. | 72 in |
Width | 18 in |
Length | 18 in |
Bottom Inside Dimensions | 18 in L x 18 in W |
Bottom Inside Lengths | 18 in |
Bottom Inside Widths | 18 in |
Dimensions | 18 in L x 18 in W |
Details
Item | Spill Tray |
Color | Yellow |
Includes | Utility Tie |
Standards | Made in the USA |
Material | 18 oz PVC fabric |
Recycled Content (%) | No Recycled Content |
Supports NPDES Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Includes Overflow Bladder | No |
Composition | PVC |
Spill Capacity, gal. | 5 gal |
Tray Material | PVC |
Supports SPCC Compliance | Yes |
Description
Spill Tray, Bottom Inside Dimensions 18 in L x 18 in W, Bottom Inside Length 18 in, Bottom Inside Width 18 in, Color Yellow, Composition PVC, Dimensions 18 in L x 18 in W, Height 4 3/4 in, Includes Utility Tie, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 18 in, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 5 gal, Standards Made in the USA, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Replacement Sensor, Detects H2S, CO (10121213)
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size M (SV54B-2ZGM-M)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- GEMTOR Cable Grab With Shock Absorber, 2 ft. (VW655SP1L)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- ULTRATECH Drum Spill Deck, 44 gal Spill Capacity, 4 Drum, 6000 lb., Polyethylene (1072)
- ULTRATECH Covered Twin IBC Containment Unit, 535 gal Spill Capacity, Polyethylene (1148)
- ULTRATECH Sprung Steel Containment Pool, 150 gal Spill Capacity, 10 oz Polyethylene (8150)
- ULTRATECH IBC Containment Unit, 280 gal Spill Capacity, Polyethylene (1125)
- ULTRATECH Pull Over Cover (1016)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620BNDC)
- Ultratech Spill Control Supplies