Shop All Secondary Spill Containment
Ultratech
Spill Tray, 17 gal Spill Capacity, 18 oz PVC fabric
Mfr # 1333
Zoro # G3688824
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Outside Dia. 168 1/2 in
- Color Yellow
- Height 4 3/4 in
- Material 18 oz PVC fabric
Product Information
- Brand Ultratech
- MFR # 1333
- Zoro # G3688824
- UPC # 808416013337
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 42 in |
Outside Dia. | 168 1/2 in |
Height | 4 3/4 in |
Inside Dia. | 168 in |
Length | 42 in |
Bottom Inside Widths | 42 in |
Dimensions | 42 in L x 42 in W |
Bottom Inside Dimensions | 42 in L x 42 in W |
Bottom Inside Lengths | 42 in |
Details
Color | Yellow |
Material | 18 oz PVC fabric |
Standards | Made in the USA |
Item | Spill Tray |
Includes | Utility Tie |
Supports SPCC Compliance | Yes |
Indoor/Outdoor Use | Indoor, Outdoor |
Includes Overflow Bladder | No |
Tray Material | PVC |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 17 gal |
Recycled Content (%) | No Recycled Content |
Composition | PVC |
Description
Spill Tray, Bottom Inside Dimensions 42 in L x 42 in W, Bottom Inside Length 42 in, Bottom Inside Width 42 in, Color Yellow, Composition PVC, Dimensions 42 in L x 42 in W, Height 4 3/4 in, Includes Utility Tie, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 42 in, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content, Spill Capacity, gal. 17 gal, Standards Made in the USA, Supports NPDES Compliance Yes, Supports SPCC Compliance Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Laser Warning Sign, 10 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English (451R08)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK6 (72/30 KA X 6)
- SPENCO Insole, Size 12 to 13, Men, PR (39313)
- ACCUFORM Exit Sign, Emergency Exit Only, 10"X14 (MEXT934VP)
- ULTRATECH Drum Spill Containment Pallet, 85 gal Spill Capacity, 4 Drum, 6500 lb, Polyethylene (801)
- ULTRATECH Drum Spill Containment Deck, 66 gal Spill Capacity, 6 Drum, 9000 lb., Polyethylene (1175)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1144)
- ULTRATECH Filter Pad, 1.5 gal Spill Capacity, Polyethylene, PVC, Ultra-X-Tex(R) (6541)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1140)
- ULTRATECH Ultra-Rapid Boom - 50' (9690)
- ULTRATECH IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1141)
- Ultratech Secondary Spill Containment