Shop All Secondary Spill Containment
Ultratech
Spill Tray, 16 gal Spill Capacity, Polyethylene
Mfr # 2371
Zoro # G4752946
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Trays, (1) Connector
- Inside Dia. 184 in
- Width 44 in
- Outside Dia. 184 1/2 in
- Standards Made in the USA
Product Information
- Brand Ultratech
- MFR # 2371
- Zoro # G4752946
- UPC # 808416023718
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Inside Dia. | 184 in |
Width | 44 in |
Outside Dia. | 184 1/2 in |
Length | 48 in |
Height | 2 3/4 in |
Diameter | 48 1/2 in |
Usable Width | 44 in |
Usable Length | 48 in |
Dimensions | 48 in L x 44 in W x 2 3/4 in H |
Usable Dimensions | 48 in L x 44 in W |
Description
Spill Tray, Color Black, Connectable Yes, Diameter 48 1/2 in, Dimensions 48 in L x 44 in W x 2 3/4 in H, Height 2 3/4 in, Includes (2) Trays, (1) Connector, Includes Drain No, Indoor/Outdoor Use Indoor, Inside Dia. 184 in, Length 48 in, Manufacturer Warranty 5 yr, Pour Spout No, Product Type Containment Tray, Product Weight 17 lb, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Spill Capacity 16 gal, Standards Made in the USA, Supports NPDES Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEREX Vehicle Mounting Bracket (AMEREX 821)
- STARKE Safety Harness, Vest Style, Polyester (SDH200-XL)
- BRADLEY Emergency Shower, Horizontal, 20 gpm (S19-120)
- 3M Nuvo™ Reader Safety Glasses, Clear Lens, Gray Frame, +2.0 Diopter (11435-00000-20)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (2372)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1200 lbs., Polyethylene (1345)
- ULTRATECH Spill Tray, 6.5 gal Spill Capacity, 18 oz PVC fabric (1331)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1127)
- ENPAC Drum Spill Containment Pallet, 83 gal Spill Capacity, 4 Drum, 6000 lb., High Density Polyethylene (5001-YE)
- Ultratech Spill Control Supplies