Shop All Spill Pallet Ramps
Ultratech
Spill Pallet Ramp, Black, 700 lb.
Mfr # 0678
Zoro # G7562317
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 in
- Width 28 1/2 in
- Length 68 1/2 in
- Color Black
- For Use With ULTRATECH UltraTech Spill Pallet P1 Plus -9606, 9607, Spill Pallet P4 - 1112, 1113, 1000, 1001
Product Information
- Brand Ultratech
- MFR # 0678
- Zoro # G7562317
- UPC # 808416006780
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 12 in |
Width | 28 1/2 in |
Length | 68 1/2 in |
Compatible Spill Containment Height | 12 in |
Dimensions | 68 1/2 in L x 28 1/2 in W x 12 in H |
Details
Item | Spill Pallet Ramp |
Color | Black |
For Use With | ULTRATECH UltraTech Spill Pallet P1 Plus -9606, 9607, Spill Pallet P4 - 1112, 1113, 1000, 1001 |
Load Capacity | 700 lb |
Material | Polyethylene |
For Use With Brand | ULTRATECH |
Application | For use with Ultra-Spill Pallet(R) P1 Plus |
For Use With Mfr. Model Number | UltraTech Spill Pallet P1 Plus -9606, 9607, Spill Pallet P4 - 1112, 1113, 1000, 1001 |
Standards | Made in the USA |
Spill Capacity | 318 gal. |
Description
Spill Pallet Ramp, Application For use with Ultra-Spill Pallet(R) P1 Plus, Color Black, Compatible Spill Containment Height 12 in, Dimensions 68 1/2 in L x 28 1/2 in W x 12 in H, For Use With ULTRATECH UltraTech Spill Pallet P1 Plus -9606, 9607, Spill Pallet P4 - 1112, 1113, 1000, 1001, For Use With Brand ULTRATECH, For Use With Mfr. Model Number UltraTech Spill Pallet P1 Plus -9606, 9607, Spill Pallet P4 - 1112, 1113, 1000, 1001, Height 12 in, Length 68 1/2 in, Load Capacity 700 lb
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Poly Hand Truck, with 10", Tires (DC40610)
- TRI-ARC Mobile Work Platform, 2 Step, Steel, 20" (WLWP022448)
- ZORO SELECT Anti-Slip Bar, Steel, 1-7/8 in.W x 17 in.L (6926T-1875-17)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Nylon, Yellow (EN2802NX12)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- ULTRATECH Spill Pallet Ramp, Black, 37" L (2353)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- JUSTRITE Drum Storage Unit Ramp, Yellow (28678)
- EAGLE MFG Spill Pallet Ramp, Yellow, 1500 lb. (1689)
- KEEPER Autmtv Ramp Top Kt (05674)
- Ultratech Ramps