Shop All Spill Containment Accessories
Ultratech
Spill Pallet, 48-13/16" L
Mfr # 3000800
Zoro # G7328231
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Covered/Uncovered Uncovered
- Spill Containment Load Capacity 15,000 lb
- Drain Included No
- Modular / Nonmodular Nonmodular
- Length 48 3/4 in
Product Information
- Brand Ultratech
- MFR # 3000800
- Zoro # G7328231
- UPC # 808416001082
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Length | 48 3/4 in |
Height | 5 1/2 in |
Width | 48 3/4 in |
Dimensions | 48 3/4 in L x 48 3/4 in W x 5 1/2 in H |
Description
Spill Pallet, Spill Containment Pallets, Uncovered, Number of Drums 4, Spill Containment Load Capacity 15,000 lb, Length 48 3/4 in, Width 48 3/4 in, Height 5 1/2 in, Drain Included No, Nonmodular, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY F10 PETG Face Shield Windows (29092)
- SAS SAFETY CARTRIDGE BREATHEMATE OV 6/BX (SA300-1001)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, XL, PR (0261-X)
- BROTHER Tape Cassette, 3.2 mm Max. Wire Diameter (HSe611E)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Stopper Tubes, PK6 (5430)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- ULTRATECH Ultra-Containment Berm, Foam Wall Plus Model - 10' x 10' x 4" - 22oz (24 mil) PVC (8959)
- DURASACK 14 in. x 26 in. Empty Sand Bags with Tie Strings, Orange, 10PK (SB-1426ORG-10PK)
- Ultratech Spill Containment Accessories