Shop All Spill Control Kits and Stations
Ultratech
Spill Containment System, 63-1/2 In. L
Mfr # 2421
Zoro # G8092655
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 111 gal
- Height 6 1/4 in
- Includes Sump and Bladder Attachment
- Material Polyethylene
Product Information
- Brand Ultratech
- MFR # 2421
- Zoro # G8092655
- UPC # 808416024210
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 1/4 in |
Width | 37 3/4 in |
Length | 63 1/2 in |
Bottom Inside Widths | 28 1/2 in |
Bottom Inside Lengths | 53 1/2 in |
Dimensions | 63 1/2 in x 37 3/4 in x 6 1/4 in |
Bottom Inside Dimensions | 53 1/2 in x 28 1/2 in |
For Flammable Cabinet Size | 2-Drum Vertical Cabinets |
Description
Safety Cabinet Spill Containment Sump, Bottom Inside Dimensions 53 1/2 in x 28 1/2 in, Bottom Inside Length 53 1/2 in, Bottom Inside Width 28 1/2 in, Color Yellow, Dimensions 63 1/2 in x 37 3/4 in x 6 1/4 in, Includes Drain No, For Container Type Safety Cabinet, For Flammable Cabinet Size 2-Drum Vertical Cabinets, For Use With Container Type/Spill Capacity Safety Cabinet 111 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL ArcGuard Class 2 Rubber Voltage Gloves, Black, Size 10, (GC2B10)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- GEORGIA BOOT Georgia Boot Carbo-Tec LTX Waterproof Composite Toe Pull On Boot (GB00394)
- CONDOR Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (52LD12)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- ULTRATECH Collapsible Wall Containment Berm, 269gal (8403)
- ULTRATECH Spill Containment Berm, 8 ft.Lx8 ft.W (8461)
- ULTRATECH Spill Containment Berm, 6 ft.Lx4 ft.W (8460)
- ULTRATECH Snap Wall Containment Berm, 60 gal. (8852)
- ULTRATECH Spill Berm Plus, L 5 Ft (2054)
- SPILLTECH Spill Kit, 52 Gallon Volume Absorbed per Kit, 55 Gallon Container Capacity, Yellow, 144 Components (SPKU-55)
- Ultratech Spill Control Kits and Stations