Shop All Secondary Spill Containment
Ultratech
Spill Containment Sump, 605 gal Spill Capacity, Polyethylene
Mfr # 2820
Zoro # G7337167
product price: $888.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Includes Drain
- Height 32 3/4 in
- Standards EPA 40 CFR 264.175, SPCC, SWPP - NPDES, 40 CFR 122.26 (1999)
- Covered/Uncovered Uncovered
- Width 61 in
Product Information
- Brand Ultratech
- MFR # 2820
- Zoro # G7337167
- UPC # 808416028201
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 32 3/4 in |
Width | 61 in |
Length | 90 in |
Bottom Inside Lengths | 75 in |
Dimensions | 90 in x 61 in x 32 3/4 in |
Bottom Inside Dimensions | 75 in x 47 3/4 in |
Bottom Inside Widths | 47 3/4 in |
Description
Spill Containment Sump, Bottom Inside Dimensions 75 in x 47 3/4 in, Bottom Inside Length 75 in, Bottom Inside Width 47 3/4 in, Color Black, Dimensions 90 in x 61 in x 32 3/4 in, Includes Drain Yes, For Container Type Horizontal Tanks, For Use With Container Type/Spill Capacity Horizontal Tank 605 gal Capacity, For Use With Standard Fork No, Forklift Pockets No Pocket, Height 32 3/4 in, Includes Drain, Indoor/Outdoor Use Outdoor, Product Type Containment Sump, Length 90 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Cartridge, Bayonet, OV, Black, 2 PK, NIOSH (7100)
- BERNE Flame Resistant Ripstop Cargo Pant, 50 (FRP14)
- MILTON Driveway Signal Hose, 300 ft. x 3/8" (839)
- ZORO SELECT Traffic Cone, 12In, Orange, Weight: 1.7 lb (6FGZ0)
- ULTRATECH Containment Sump, 275 gal Spill Capacity, 2000 lb., Polyethylene (2801)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1161)
- ULTRATECH Spill Tray Connector, 44 In. L, Black (2373)
- ULTRATECH Drum Spill Containment Pallet, 68 gal Spill Capacity, 4 Drum, 3875 lb., Steel (1182)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- Ultratech Spill Control Supplies