Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Foam Wall, 359 gal., PVC
Mfr # 8475
Zoro # G0125146
Free Shipping & Returns
$1,247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 48.5 ft.
- Length 12 ft
- Inside Dia. 48 ft.
- Includes Supports, Foam Wall Model
- Spill Capacity 359 gal
Product Information
- Brand Ultratech
- MFR # 8475
- Zoro # G0125146
- UPC # 808416084757
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 48.5 ft. |
Length | 12 ft |
Inside Dia. | 48 ft. |
Height | 4 in |
Width | 12 ft |
Dimensions | 12 ft W x 12 ft L |
Details
Includes | Supports, Foam Wall Model |
Spill Capacity | 359 gal |
Material | PVC |
Item | Spill Containment Berm |
Color | Black/Green |
Standards | 40 CFR 264.175 |
Sidewall Support Material | Foam |
Supports SPCC Compliance | Yes |
Spill Capacity, gal. | 359 gal |
Shape | Square |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | Foam |
Indoor/Outdoor Use | Outdoor |
Description
Spill Containment Berm, Color Black/Green, Dimensions 12 ft W x 12 ft L, Height 4 in, Includes Supports, Foam Wall Model, Indoor/Outdoor Use Outdoor, Length 12 ft, Material PVC, Recycled Content ( Percent) No Recycled Content, Shape Square, Sidewall Support Material Foam, Sidewall Type Foam, Product Type Drive-In/Out Containment Berm, Spill Capacity, gal. 359 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175, Supports SPCC Compliance Yes, Width 12 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (74-048)
- MCR SAFETY 3 4 Leather Back Sewn W Kevlar, PK12 (1713)
- PRESCO Whiskers, PK1000 (W6*Y-200)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Spill Berm Connector (2101)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 2692 gal. (8711)
- ULTRATECH Coverd Drum Spll Cntnmnt Pallet, 54 in. L (1080)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 16.5 gal. (2351)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- Ultratech Spill Control Supplies