Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Economy, 3366 gal.
Mfr # 8281
Zoro # G2168157
original price:
$3,251.28
3% off
new price: $3,150.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,150.99
Free 30-Day Returns
Key Features
- Outside Dia. 90.5 ft.
- Material Copolymer 2000
- Inside Dia. 90 ft.
- Length 30 ft
- Width 15 ft
Product Information
- Brand Ultratech
- MFR # 8281
- Zoro # G2168157
- UPC # 808416082814
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 90.5 ft. |
Inside Dia. | 90 ft. |
Length | 30 ft |
Width | 15 ft |
Height | 12 in |
Dimensions | 15 ft W x 30 ft L |
Details
Material | Copolymer 2000 |
Includes | Berm and Supports Only, Economy Model |
Item | Spill Containment Berm |
Color | Black |
Standards | 40 CFR 264.175 |
Spill Capacity | 3,366 gal |
Indoor/Outdoor Use | Outdoor |
Series | Ultra |
Spill Capacity, gal. | 3,366 gal |
Shape | Rectangle |
Supports SPCC Compliance | Yes |
Material Thickness | 30 mil |
Sidewall Support Material | Aluminum |
Supports NPDES Compliance | Yes |
Recycled Content (%) | No Recycled Content |
Supports EPA Compliance | 40 CFR 264.175 |
Sidewall Type | L Bracket |
Description
Spill Containment Berm, Color Black, Dimensions 15 ft W x 30 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 3,366 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Men's Outdoor Driver Gloves Brown XL 1 pair (2014-XL)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/32inH, Gothic, Steel (02092)
- JUSTRITE 2 gal Blue Steel Type II Safety Can Kerosene (7220320)
- ULTRATECH Spill Tray, Yellow, Spill Cap. 14 gal. (2352)
- ULTRATECH Rapid Rise Containment Berm, 269gal (8431)
- ULTRATECH Stopper Tubes, PK6 (5430)
- ULTRATECH Spill Cont. Berm, Foam Wall, 1246 gal., PVC (8474)
- ULTRATECH Replacement Bladder, 66 In. L, 58 In. W (6340)
- ULTRATECH Drum Spill Containment Pallet, 40" L (9607)
- PIG PIG Poly Modular Spill Deck 52" L x 52" W x 5.75" H (PAK531)
- Ultratech Spill Control Supplies