Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Economy, 1496 gal.
Mfr # 8270
Zoro # G0125189
product price: $1,710.99
/ea
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 120.5 ft.
- Height 12 in
- Material Copolymer 2000
- Spill Capacity 1,496 gal
- Length 20 ft
Product Information
- Brand Ultratech
- MFR # 8270
- Zoro # G0125189
- UPC # 808416082708
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 120.5 ft. |
Height | 12 in |
Length | 20 ft |
Width | 10 ft |
Inside Dia. | 120 ft. |
Dimensions | 10 ft W x 20 ft L |
Details
Item | Spill Containment Berm |
Material | Copolymer 2000 |
Spill Capacity | 1,496 gal |
Standards | 40 CFR 264.175 |
Color | Black |
Includes | Berm and Supports Only, Economy Model |
Supports EPA Compliance | 40 CFR 264.175 |
Supports SPCC Compliance | Yes |
Sidewall Type | L Bracket |
Shape | Rectangle |
Series | Ultra |
Sidewall Support Material | Aluminum |
Indoor/Outdoor Use | Outdoor |
Material Thickness | 30 mil |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 1,496 gal |
Recycled Content (%) | No Recycled Content |
Description
Spill Containment Berm, Color Black, Dimensions 10 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Economy Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 1,496 gal, Standards 40 CFR 264.175, Supports EPA Compliance 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK12 (72HB/40-40 KAx12 Red)
- WAVIAN 5.3 gal Red Cold Rolled Steel Gas Can Gasoline (2238C)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 478T65 (478T65)
- PIP Mens Canvas Dbl Palm Glove, Nap-In, PK12 (92-918G)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Ultra-Spill Berm Builder Kit (8640)
- ULTRATECH Spill Berm Corner, Polyurethane (2102)
- ULTRATECH Spill Cont. Berm, Economy, 2244gal, 15 ft L (8280)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 6' x 6' x 6" (8847)
- SPILLTECH Spill Kit/Station, Drum, Universal (SPKU-95-HV)
- Ultratech Spill Containment Accessories