Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Collapsible, 1795 gal.
Mfr # 8555
Zoro # G2167956
product price: $2,214.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,214.99
Free 30-Day Returns
Key Features
- Outside Dia. 64.5 ft.
- Includes Berm and Supports Only, Collapsible Model
- Width 12 ft
- Material Copolymer 2000
- Standards 40 CFR 264.175
Product Information
- Brand Ultratech
- MFR # 8555
- Zoro # G2167956
- UPC # 808416085556
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 64.5 ft. |
Width | 12 ft |
Inside Dia. | 64 ft. |
Length | 20 ft |
Height | 12 in |
Dimensions | 12 ft W x 20 ft L |
Details
Includes | Berm and Supports Only, Collapsible Model |
Material | Copolymer 2000 |
Item | Spill Containment Berm |
Standards | 40 CFR 264.175 |
Spill Capacity | 1,795 gal |
Color | Black |
Supports EPA Compliance | 40 CFR 264.175 |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Indoor/Outdoor Use | Outdoor |
Material Thickness | 30 mil |
Spill Capacity, gal. | 1,795 gal |
Sidewall Type | U-Frame with Swivel Legs |
Series | Ultra |
Supports SPCC Compliance | Yes |
Sidewall Support Material | PVC |
Supports NPDES Compliance | Yes |
Description
Spill Containment Berm, Color Black, Dimensions 12 ft W x 20 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 20 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 1,795 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Ratchet Faceshield Assembly, Gry, 8x15-1/2 (4EZC6)
- 5.11 Duty Belt, Mens, 3XL, Black (59505)
- MECHANIX WEAR Mechanics Impact Gloves, M, Black/Gray, Trek Dry(R)/TPR (MPC-58-009)
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (36VK97)
- ULTRATECH Hose Stand, Gray, 16-1/2" L (8369)
- ULTRATECH Rolltop Drum Spill Contnment, 1 Drum (9640)
- ULTRATECH Rolltop Drum Spill Contnmnt, 66 in. H (9641)
- ULTRATECH Tarp Cover, Black, 24" L (8306)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH Spill Tray, Black, Spill Cap. 16.5 gal. (2328)
- ENPAC Stinger EconoBerm, 10 L x 10 W x 1 ft. H (48-10101-AS)
- Ultratech Spill Control Supplies