Shop All Spill Containment Accessories
Ultratech
Spill Cont. Berm, Collapsible, 10 ft. L
Mfr # 8551
Zoro # G2167980
product price: $2,775.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,775.99
Free 30-Day Returns
Key Features
- Outside Dia. 104.5 ft.
- Color Black
- Spill Capacity 2,244 gal
- Height 12 in
- Material Copolymer 2000
Product Information
- Brand Ultratech
- MFR # 8551
- Zoro # G2167980
- UPC # 808416085518
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Outside Dia. | 104.5 ft. |
Height | 12 in |
Inside Dia. | 140 ft. |
Length | 30 ft |
Width | 10 ft |
Dimensions | 10 ft W x 30 ft L |
Details
Color | Black |
Item | Spill Containment Berm |
Spill Capacity | 2,244 gal |
Material | Copolymer 2000 |
Standards | 40 CFR 264.175 |
Includes | Berm and Supports Only, Collapsible Model |
Sidewall Type | U-Frame with Swivel Legs |
Indoor/Outdoor Use | Outdoor |
Supports EPA Compliance | 40 CFR 264.175 |
Material Thickness | 30 mil |
Shape | Rectangle |
Recycled Content (%) | No Recycled Content |
Supports SPCC Compliance | Yes |
Supports NPDES Compliance | Yes |
Spill Capacity, gal. | 2,244 gal |
Series | Ultra |
Sidewall Support Material | PVC |
Description
Spill Containment Berm, Color Black, Dimensions 10 ft W x 30 ft L, Height 12 in, Includes Berm and Supports Only, Collapsible Model, Indoor/Outdoor Use Outdoor, Length 30 ft, Material Copolymer 2000, Material Thickness 30 mil, Recycled Content ( Percent) No Recycled Content, Series Ultra, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type U-Frame with Swivel Legs, Product Type Containment Berm, Spill Capacity, gal. 2,244 gal, Standards 40 CFR 264.175
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES FR Welding Jackets, S, Cotton, Men (1040-S)
- DYMO XTL All-Purpose Vinyl Labels, 0.5" x 24.6 ft, White/Black Print (1868751)
- SIGNMISSION OSHA Sign, 7" Height, 10" Width, Rigid Plastic, High Voltage Keep Out, Landscape, L-1345 (OS-DS-P-710-L-1345)
- ADAMS HEADWEAR Adams Headwear 00820599192418 TRUCKER REFLECTIVE HAT TR102 YELLOW ONE SIZE FITS ALL (820599192418)
- ULTRATECH Spill Cont. Berm, Economy, 1496 gal. (8270)
- ULTRATECH Sealing Caulk, PK6 (8644)
- ULTRATECH Self-Bailer, 28 x 3 1/2 In. (9935)
- ULTRATECH Drum Spill Containment Pallet, 51" L (802)
- ULTRATECH Replacement Cartridges, Self-Bailer, PK2 (9936)
- ULTRATECH Bladder Attachment, 66 gal Spill Capacity, 1 Drum, Polyethylene (2317)
- CONDOR Containment Berm, 478 gal. Spill Cap. (BD-88-AL-L-C)
- Ultratech Spill Control Supplies