Shop All Spill Containment Accessories
Ultratech
Spill Berm Connector
Mfr # 2101
Zoro # G1310574
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4 in
- Length 7 in
- Material Polyethylene
- Height 1 in
Product Information
- Brand Ultratech
- MFR # 2101
- Zoro # G1310574
- UPC # 808416021011
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 4 in |
Length | 7 in |
Height | 1 in |
Connector Dimensions | 7 in L x 4 in W x 1 in H |
Connector Height | 1 in |
Connector Length | 7 in |
Connector Width | 4 in |
Description
Spill Berm Connector, Length 7 1/2 In, Width 4 In, Height 1 In, Color Black, Material Urethane, Net Weight 1 Lb, For Use With 2100 and 2050, Helps Comply With NPDES (National Pollutant Discharge Elimination System) and SPCC (Spill Prevention, Control and Countermeasures) Rule
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA900 M 140)
- CONDOR OUTDOOR PRODUCTS SENTINEL TACTICAL PANTS, BLACK, 38X32 (608-002-38-32)
- HONEYWELL NORTH Bump Caps, Pin Lock Suspension, Blue (BC86080000)
- LYLE Safety Sign, Hearing Protection Area, 7inH (U4-1400-RA_10X7)
- ULTRATECH Ultra-Containment Berm, Mini Foam Wall Model - 3' x 3' x 6" (8845)
- ULTRATECH Drum Storage, Yellow, 33" L (1044)
- ULTRATECH Collapsible Wall Containment Berm, 748gal (8400)
- ULTRATECH Spill Cont. Berm, Collapsible, 1496 gal. (8550)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- ULTRATECH Drum Storage, Yellow, 33" L (1041)
- ULTRATECH UltraTech 9234 Ultra-Grate Lifter® (9234)
- Ultratech Spill Control Supplies