Shop All Sorbents
Ultratech
Sorbents, 3 gal, Oil, White, Polyethylene, 6 PK
Mfr # 5234
Zoro # G3665724
product price: $96.99
/pk 6, $16.17/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 3 gal
- Material Polyethylene
- Color White
- Length 6"
- Width 4"
Product Information
Dimensions
Length | 6" |
Width | 4" |
Diameter | 4" |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 3 gal |
Material | Polyethylene |
Color | White |
Includes | Lanyard |
Fluids Absorbed | Oil |
UV Resistant | No |
Volume Absorbed Per Pkg. | 3 gal. |
Static Dissipative | No |
Standards | Eco-Smart Product |
Volume Absorbed Per Sock/Boom | 3 gal |
Description
Fluids Absorbed Oil-Based Liquids, Volume Absorbed per Pkg. 3 gal, Outside Skin Material Polyethylene, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z MIX E-Z Mix EMX-76000-E E-Z Touch Up Brushes With 36 Brushes (EMX-76000-E)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- BONA PowerPlus Wood Cleaner 22 oz Liquid (WM850057025)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- SPILLTECH Absorbent Boom, 5 gal, 3 in x 15 in, Oil-Based Liquids, White, Spunbound Polypropylene (WBB515)
- PIG Absorbent Roll, 5 gal, 32 in x 50 ft, Universal, Blue, Polyester, Polypropylene (MAT3250)
- SPILLTECH Absorbent Pillow, 29 gal, 18 in x 18 in, Chemical, Hazmat, Yellow, Spunbound Polypropylene (YPIL1818)
- CONDOR Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (436M74)
- SAS SAFETY DRUM TOP PADS (25pk) (SA7730)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Universal, Yellow, Polypropylene (MAT604)
- Ultratech Sorbents