Shop All Sorbents
Ultratech
Sorbents, 18 gal., Black, Polyethylene
Mfr # 9566
Zoro # G2295846
product price: $728.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$728.99
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 18 gal.
- Material Polyethylene
- Color Black
- Length 54 in
- Width 55 3/4 in
Product Information
Dimensions
Length | 54 in |
Width | 55 3/4 in |
Height | 6 in |
Dimensions | 54 in x 55 3/4 in x 6 in |
Details
Item | Sorbents |
Volume Absorbed per Pkg. | 18 gal. |
Material | Polyethylene |
Color | Black |
Includes | Two Bulkhead Fittings, Four Gaskets and Two Grates |
Series | Blank |
Standards | Made in the USA |
Recycled Content (%) | No Recycled Content |
Product Type | Center Track Pan |
Supports SPCC Compliance | Yes |
Supports EPA Compliance | Yes |
Supports NPDES Compliance | Yes |
Indoor/Outdoor Use | Outdoor |
Number of Gaskets | 4 |
Components Included | (2) Bulkhead Fittings, (4) Gaskets, (2) Grates |
Track Pan Type | Center Track Pan |
Number of Grates | 2 |
Manufacturer Warranty | 5 yr |
Number of Bulkhead Fittings Included | 2 |
Volume Absorbed Per Sock/Boom | 18 gal |
Description
Center Track Pan with Grates, Color Black, Dimensions 54 in x 55 3/4 in x 6 in, Height 6 in, Components Included (2) Bulkhead Fittings, (4) Gaskets, (2) Grates, Indoor/Outdoor Use Outdoor, Product Type Center Track Pan, Length 54 in, Manufacturer Warranty 5 yr, Material Polyethylene, Number of Bulkhead Fittings Included 2, Number of Gaskets 4, Number of Grates 2, Recycled Content ( Percent) No Recycled Content, Series Blank, Spill Capacity 18 gal, Supports EPA Compliance Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKAL DDI 676173 Nail Brush - 2.75in 50 (NB3381)
- CAVICIDE Cleaner and Disinfectant, 2.5 gal. Jug, Unscented (25CD078025)
- DIRT DEVIL VAC BELT STYLE 7 PK2 (3400615001)
- WHITNEY DESIGN Silicone Iron Rest Pad (3131)
- ULTRATECH Sorbents, 3 gal, Oil, White, Polyethylene, 6 PK (5234)
- ULTRATECH Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex (9310)
- SPILLTECH Absorbent Boom, 30 gal, 5 in x 10 ft, Oil-Based Liquids, White, Spunbound Polypropylene (WB510SN)
- BRADY Absorbent Roll, 48 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (GP30)
- ENPAC Sorbents, 6 PK (ENP D503CS)
- BRADY Absorbent Pad, 25 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GP300)
- OIL-DRI Oil Absorbent Pad 15X60" (L90908)
- Ultratech Sorbents