Ultratech

Sorbents, 0.7 gal, 5 ft W x 250 ft L, Oil, Gray, Ulta-X-Tex


product price: $981.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Volume Absorbed per Pkg. 0.7 gal
  • Material Ulta-X-Tex
  • Color Gray
  • Weight 60 in
  • Size 5 ft W x 250 ft L
See all product information

Product Information

  • Brand Ultratech
  • MFR # 9310
  • Zoro # G7807222
  • UPC #
    808416093100
  • Country of Origin China
  • Category Sorbents

Dimensions

Size 5 ft W x 250 ft L
Length 250 ft
Width 5 ft

Description

Absorbent RollUltra-X-TexGrayWidth 60 In., Length 250 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.