Shop All Spill Control Kits and Stations
Ultratech
Snap Wall Containment Berm, 75 gal.
Mfr # 8854
Zoro # G5573760
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 75 gal
- Height 6 in
- Includes Safety Secures Strap
- Inside Dia. 232"
Product Information
- Brand Ultratech
- MFR # 8854
- Zoro # G5573760
- UPC # 808416088540
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Inside Dia. | 232" |
Length | 72 in |
Width | 48 in |
Collapsed Height | 6 in |
Collapsed Length | 72 in |
Bottom Inside Dimensions | 72 in L x 46 in W |
Collapsed Width | 12 in |
Dimensions | 48 in L x 72 in W |
Bottom Inside Lengths | 72 in |
Collapsed Dimensions | 72 in L x 12 in W x 6 in H |
Bottom Inside Widths | 46 in |
Outside Diameter | 244 in |
Description
Foam Wall Containment Berm, Bottom Inside Dimensions 72 in L x 46 in W, Bottom Inside Length 72 in, Bottom Inside Width 46 in, Collapsed Dimensions 72 in L x 12 in W x 6 in H, Collapsed Height 6 in, Collapsed Length 72 in, Collapsed Width 12 in, Color Yellow, Dimensions 48 in L x 72 in W, Height 6 in, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 72 in, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-421)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFF-75-009)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDTSL-QC-BDP/S/MBK)
- GASCO Calibration Gas, Air, Methane, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-135A-2.5)
- ULTRATECH Collapsible Wall Containment Berm, 269gal (8403)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- ULTRATECH Spill Containment System, 63-1/2 In. L (2421)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8066-YEL)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- ULTRATECH Containment Pool, 20 gal, 8 In H (8022-YEL)
- PURELL Spill Kit, Body Fluid (3841-08-CLMS)
- Ultratech Spill Control Kits and Stations