Shop All Spill Control Kits and Stations
Ultratech
Snap Wall Containment Berm, 60 gal.
Mfr # 8852
Zoro # G5573779
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Capacity 60 gal
- Height 6 in
- Includes Safety Secures Strap
- Width 48 in
Product Information
- Brand Ultratech
- MFR # 8852
- Zoro # G5573779
- UPC # 808416088526
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Width | 48 in |
Inside Dia. | 184" |
Length | 48 in |
Collapsed Length | 48 in |
Collapsed Width | 12 in |
Collapsed Dimensions | 48 in L x 12 in W x 6 in H |
Bottom Inside Dimensions | 46 in L x 46 in W |
Collapsed Height | 6 in |
Bottom Inside Lengths | 46 in |
Bottom Inside Widths | 46 in |
Dimensions | 48 in L x 48 in W |
Outside Diameter | 200 in |
Description
Foam Wall Containment Berm, Bottom Inside Dimensions 46 in L x 46 in W, Bottom Inside Length 46 in, Bottom Inside Width 46 in, Collapsed Dimensions 48 in L x 12 in W x 6 in H, Collapsed Height 6 in, Collapsed Length 48 in, Collapsed Width 12 in, Color Yellow, Dimensions 48 in L x 48 in W, Height 6 in, Includes Overflow Bladder No, Indoor/Outdoor Use Indoor, Outdoor, Length 48 in, Product Type Foldable Sidewall Spill Tray, Recycled Content ( Percent) No Recycled Content
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- 5.11 Light-writing Patch, Black, 500D Nylon (56121)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- ULTRATECH Snap Wall Containment Berm, 15 gal. (8850)
- ULTRATECH Compact Berm, CP2K, 6 ft. L, 4 ft. W (8609)
- ULTRATECH Spill Containment Berm, 6 ft.Lx4 ft.W (8460)
- ULTRATECH Spill Berm Plus, L 5 Ft (2054)
- ULTRATECH Economy Model Berm, CP2K, 6 ft. L, 4 ft. W (8250)
- CONDOR Spill Kit, Chem/Hazmat (35ZR88)
- Ultratech Spill Control Supplies